- Cup Bearing
- 4 7/8 in Outside Diameter
- 1 5/16 in Cup Width
| Bearing Type | Cup |
| Bearing Width | 1.5 in |
| Material | Case Carburized Steel |
| Cup Width | 1.3125 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 3.452 LB |
| EAN or UPC | 4547359310375 |
| Bearing Type | Cup |
| Bearing Width | 1.5 in |
| Material | Case Carburized Steel |
| Cup Width | 1.3125 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 3.452 LB |
| EAN or UPC | 4547359310375 |