- Tapered Double Outer Bearing
- 2 1/16 in Inside Diameter
- 4 7/16 in Outside Diameter
- 2 9/16 in Width
| Temperature Range [Min] | -40 °F |
| Factor | 1.14 |
| Oil Hole | w/o Oil Hole |
| I.D. | 2 1/16 in |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Enclosure | Open |
| Outer Ring Width | 1 13/16 in |
| O.D. | 4.4375 in |
| No. of Rows | 2 |
| Static Load Rating [Max] | 48500 lbf |
| Bearing Type | Tapered Double Outer |
| Cone No. | 55206 |
| Inside Fillet Radius | 0.14 in |
| Cup No. | 55444D |
| Material | Case Carburized Steel |
| Fillet Radius | 0.06 in |
| Inner Ring Width | 2 9/16 in |
| Tolerance | Class 4 |
| Dynamic Load Rating | 35500 lbf |
| Weight | 6.195 LB |
| EAN or UPC | 4547359666434 |

