- Cone Bearing
- 1 3/4 in Inside Diameter
- 1.059 in Cone Width
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 25900 lbf |
| Shaft Fillet Radius [Max] | 0.030 in |
| Load Center | 0.3 in |
| I.D. | 1 3/4 in |
| Bore Type | Round Bore |
| Cone Width | 1.059 in |
| Origin | Cones |
| Shaft Shoulder Diameter - U (MIN) | 2.56 |
| Static Load Rating [Max] | 35500 lbf |
| Temperature Range [Min] | -40 °F |
| Factor | 0.68 |
| Shaft Shoulder Diameter - V (MIN) | 2.54 |
| Weight | 2.082 LB |
| EAN or UPC | 4547359540819 |

