- Cone Bearing
- 1 3/4 in Inside Diameter
- 1.059 in Cone Width
| Static Load Rating [Max] | 35500 lbf |
| Bore Type | Round Bore |
| Dynamic Load Rating | 25900 lbf |
| Bearing Type | Cone |
| I.D. | 1 3/4 in |
| Temperature Range [Max] | 250 °F |
| Cone Width | 1.059 in |
| Material | Case Carburized Steel |
| Factor | 0.68 |
| Shaft Fillet Radius [Max] | 0.030 in |
| Temperature Range [Min] | -40 °F |
| Weight | 1.872 LB |
| EAN or UPC | 4550253066422 |

