- Cone & Cup Bearing
- 1 3/4 in Inside Diameter
- 4 3/8 in Outside Diameter
- 1 3/16 in Width
| Load Center | 0.3 in |
| Tolerance | Special |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 1.059 in |
| Inside Fillet Radius | 0.14 in |
| Outer Ring Width | 13/16 in |
| Factor | 0.68 |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - X (MAX) | 4.13 |
| O.D. | 4.375 in |
| Enclosure | Open |
| Width Across Cups | 1 |
| Static Load Rating [Max] | 35500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.76 |
| Shaft Shoulder Diameter - V (MIN) | 2.52 |
| Cup No. | 55437PW2 |
| Dynamic Load Rating | 25900 lbf |
| Cone No. | 55175CPW3 |
| Material | Case Carburized Steel |
| Inch/Metric | Inch |
| No. of Rows | 1 |
| Housing Shoulder Diameter - Z (MAX) | 3.62 |
| I.D. | 1 3/4 in |
| Fillet Radius | 0.13 in |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Weight | 2.161 LB |
| EAN or UPC | 4547359310306 |

