- Cup Bearing
- 14 1/8 in Outside Diameter
- 7/8 in Cup Width
| Bearing Width | 1 5/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Cup Width | 7/8 in |
| Bearing Type | Cup |
| Weight | 5.137 LB |
| EAN or UPC | 4547359886146 |
| Bearing Width | 1 5/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Cup Width | 7/8 in |
| Bearing Type | Cup |
| Weight | 5.137 LB |
| EAN or UPC | 4547359886146 |