- Cone Bearing
- 1.575 in Inside Diameter
- 1.455 in Cone Width
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 1.575 in |
| Cone Width | 1.455 in |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 45000 lbf |
| Load Center | -0.48 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 34500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.24 |
| Temperature Range [Min] | -40 °F |
| Factor | 2.02 |
| Shaft Shoulder Diameter - V (MIN) | 2.24 |
| Weight | 2.623 LB |
| EAN or UPC | 4547359540741 |

