- Cup Bearing
- 4 3/8 in Outside Diameter
- 2 1/2 in Cup Width
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Width | 3.125 in |
| Cup Width | 2.5 in |
| Weight | 3.495 LB |
| EAN or UPC | 4547359310085 |
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Width | 3.125 in |
| Cup Width | 2.5 in |
| Weight | 3.495 LB |
| EAN or UPC | 4547359310085 |