- Cone Bearing
- 1 3/4 in Inside Diameter
- 1.114 in Cone Width
| Load Center | -0.02 in |
| Factor | 0.81 |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.050 in |
| Origin | Cones |
| Static Load Rating [Max] | 20700 lbf |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Series | 53000 |
| Dynamic Load Rating | 18500 lbf |
| Bearing Type | Cone |
| I.D. | 1 3/4 in |
| Cone Width | 1.114 in |
| Tolerance | Standard |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Cup Width | N/A |
| O.D. | N/A |
| Bore Type | Round Bore |
| Weight | 1.235 LB |
| EAN or UPC | 4547359540567 |

