- Round Bore
- Angular Contact Ball Bearing
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 63.5 mm Width
| Ball Material | Steel |
| Outer Ring Width | 63.5 mm |
| Fillet Radius | 2.1 mm |
| Static Load Rating [Max] | 28800 lbf |
| Temperature Range [Min] | -40 °F |
| O.D. | 150 mm |
| Width | 63.500 mm |
| Rows of Balls | Double |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 35500 lbf |
| No. in Set | Single Bearing |
| I.D. | 70 mm |
| Enclosure | Single Shielded |
| O.D. Type | Straight |
| Radial Internal Clearance | C3 |
| Bearing Type | Angular Contact Ball Bearing |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 3000 rpm |
| Temperature Range [Max] | 250 °F |
| Precision Level | Class 0 |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 63.5 mm |
| Bore Type | Round Bore |
| Weight | 9.828 LB |
| EAN or UPC | 4547359596946 |

