NTN Bearing Corp.
5313ZZG15
Double Row Angular Contact Ball Bearing - Double Shielded
Item #113681675
- Round Bore
- Angular Contact Ball Bearing
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 58.7 mm Width
| Ball Material | Steel |
| I.D. | 65 mm |
| Enclosure | Double Shielded |
| O.D. Type | Straight |
| Radial Internal Clearance | CN |
| Contact Angle | 30° |
| Inner Ring Width | 58.7 mm |
| Material | High Carbon Chrome Steel |
| Load Center | 73.3 mm |
| Fillet Radius | 2.1 mm |
| Precision Level | Class 0 |
| O.D. | 140 mm |
| Dynamic Load Rating | 33500 lbf |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Double |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 26500 lbf |
| Width | 58.700 mm |
| Outer Ring Width | 58.7 mm |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 3200 rpm |
| Snap Ring | No Snap Ring |
| Weight | 7.474 LB |
| EAN or UPC | 3413520106164 |
