NTN Bearing Corp.
5311T2ZZ
Double Row Angular Contact Ball Bearing - Double Shielded
Item #113681694
- Round Bore
- Angular Contact Ball Bearing
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 49.2 mm Width
| Bearing Type | Angular Contact Ball Bearing |
| Radial Internal Clearance | CN |
| Fillet Radius | 2 mm |
| Enclosure | Double Shielded |
| Rows of Balls | Double |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 3800 rpm |
| O.D. Type | Straight |
| Width | 49.200 mm |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 49.2 mm |
| Precision Level | Class 0 |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| O.D. | 120 mm |
| Load Center | 61.2 mm |
| Outer Ring Width | 49.2 mm |
| Dynamic Load Rating | 22900 lbf |
| Contact Angle | 30° |
| Ball Material | Steel |
| Static Load Rating [Max] | 17800 lbf |
| Material | High Carbon Chrome Steel |
| Weight | 4.652 LB |
| EAN or UPC | 4550253066361 |
