NTN Bearing Corp.
5310WSSC3
Double Row Angular Contact Ball Bearing - Double Shielded
Item #103226023
- Round Bore
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 44.45 mm Width
| Static Load Rating [Max] | 21100 lbf |
| Width | 44.450 mm |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Enclosure | Double Shielded |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | C3 |
| I.D. | 50 mm |
| Inner Ring Width | 44.45 mm |
| Rows of Balls | Double |
| Bore Type | Round Bore |
| O.D. | 110 mm |
| Outer Ring Width | 44.45 mm |
| O.D. Type | Straight |
| Dynamic Load Rating | 24100 lbf |
| Contact Angle | 24° |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Fillet Radius | 2.032 mm |
| Precision Level | Class 0 |
| Weight | 4.06 LB |
| EAN or UPC | 4550253066354 |
