NTN Bearing Corp.
5310T2LLU
Double Row Angular Contact Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #113156470
- Round Bore
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 44.4 mm Width
| O.D. | 110 mm |
| Enclosure | Double Sealed |
| Load Center | 55 mm |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 4200 rpm |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 18200 lbf |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Width | 44.400 mm |
| Temperature Range [Min] | -40 °F |
| O.D. Type | Straight |
| Inner Ring Width | 44.4 mm |
| Rows of Balls | Double |
| I.D. | 50 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Seal Type | Contact Seals |
| Ball Material | Steel |
| Precision Level | Class 0 |
| Outer Ring Width | 44.4 mm |
| Radial Internal Clearance | CN |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Contact Angle | 30° |
| Static Load Rating [Max] | 13900 lbf |
| Weight | 4.26 LB |
| EAN or UPC | 4547359898255 |
