NTN Bearing Corp.
5309T2ZZ
Double Row Angular Contact Ball Bearing - Double Shielded
Item #113681697
- Round Bore
- Angular Contact Ball Bearing
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 39.7 mm Width
| Width | 39.700 mm |
| Temperature Range [Max] | 250 °F |
| O.D. | 100 mm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 4600 rpm |
| Precision Level | Class 0 |
| I.D. | 45 mm |
| Radial Internal Clearance | CN |
| Outer Ring Width | 39.7 mm |
| Load Center | 50.1 mm |
| O.D. Type | Straight |
| Material | High Carbon Chrome Steel |
| Enclosure | Double Shielded |
| Static Load Rating [Max] | 11500 lbf |
| Contact Angle | 30° |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Fillet Radius | 1.5 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 39.7 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Rows of Balls | Double |
| Dynamic Load Rating | 15300 lbf |
| Weight | 3.131 LB |
| EAN or UPC | 4550253066316 |
