- Round Bore
- Angular Contact Ball Bearing
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 39.7 mm Width
| Width | 39.700 mm |
| Limiting Speed - Grease | 4500 rpm |
| Flush Ground | No |
| No. in Set | Single Bearing |
| Seal Material | Nitrile Rubber (NBR) |
| Series | 5300C |
| Outer Ring Width | 39.7 mm |
| Dynamic Load Rating | 72.8 kN |
| Radial Internal Clearance | CN |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Double |
| Seal Type | Contacting Seal |
| Cage Material | Bearing Steel |
| Fillet Radius | 1.5 mm |
| I.D. | 45 mm |
| Material | High Carbon Chrome Steel |
| O.D. | 100 mm |
| Precision Level | Class 0 |
| Static Load Rating | 53 kN |
| Load Center | 60 mm |
| Lubricant | Grease |
| Bearing Type | Angular Contact Ball Bearing |
| Contact Angle | 25° |
| Inner Ring Width | 39.7 mm |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Preload Level | C3 Axial Clearance |
| Enclosure | Double Shielded |
| Inch/Metric | Metric |
| Weight | 3.086 LB |
| EAN or UPC | 4547359596939 |

