NTN Bearing Corp.
5308T2ZZNR
Double Row Angular Contact Ball Bearing - Double Shielded w/ Snap Ring
Item #113625645
- Round Bore
- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 36.5 mm Width
| Groove Position | 3.07 |
| Dynamic Load Rating | 13900 lbf |
| Width | 36.500 mm |
| Bore Type | Round Bore |
| Snap Ring | With Snap Ring |
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| Load Center | 45.8 mm |
| Inner Ring Width | 36.5 mm |
| Limiting Speed - Grease | 5100 rpm |
| Static Load Rating [Max] | 10100 lbf |
| Radial Internal Clearance | CN |
| Snap Ring O.D. | 96.5 mm |
| Ball Material | Steel |
| I.D. | 40 mm |
| Outer Ring Width | 36.5 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Angular Contact Ball Bearing |
| O.D. | 90 mm |
| Enclosure | Double Shielded |
| Snap Ring Width | 2.7 |
| Rows of Balls | Double |
| No. in Set | Single Bearing |
| Fillet Radius | 1.5 mm |
| Precision Level | Class 0 |
| Weight | 2.139 LB |
| EAN or UPC | 4550253066293 |
