NTN Bearing Corp.
5308T2ZZ
Double Row Angular Contact Ball Bearing - Double Shielded
Item #113625644
- Round Bore
- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 36.5 mm Width
| Fillet Radius | 1.5 mm |
| Outer Ring Width | 36.5 mm |
| Dynamic Load Rating | 13900 lbf |
| Width | 36.500 mm |
| I.D. | 40 mm |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 10100 lbf |
| Limiting Speed - Grease | 5100 rpm |
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Double |
| Inch/Metric | Metric |
| Inner Ring Width | 36.5 mm |
| Precision Level | Class 0 |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact Ball Bearing |
| Enclosure | Double Shielded |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Load Center | 45.8 mm |
| O.D. | 90 mm |
| Ball Material | Steel |
| Contact Angle | 30° |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Weight | 2.315 LB |
| EAN or UPC | 4550253066286 |
