NTN Bearing Corp.
5307NRZZG15
Double Row Angular Contact Ball Bearing - Double Shielded w/ Snap Ring
Item #113681702
- Round Bore
- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 80 mm Outside Diameter
- 34.9 mm Width
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| I.D. | 35 mm |
| Bore Type | Round Bore |
| Snap Ring O.D. | 86.6 mm |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 11500 lbf |
| Snap Ring | With Snap Ring |
| Enclosure | Double Shielded |
| Snap Ring Width | 1.9 |
| Width | 34.900 mm |
| Groove Position | 3.07 |
| No. in Set | Single Bearing |
| Inner Ring Width | 34.9 mm |
| Rows of Balls | Double |
| Precision Level | Class 0 |
| Load Center | 41.5 mm |
| Static Load Rating [Max] | 7750 lbf |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.5 mm |
| Bearing Type | Angular Contact Ball Bearing |
| O.D. | 80 mm |
| Limiting Speed - Grease | 5700 rpm |
| Outer Ring Width | 34.9 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Weight | 1.808 LB |
| EAN or UPC | 3413520105846 |
