NTN Bearing Corp.
5306WSC3
Double Row Angular Contact Ball Bearing - Single Shielded
Item #103382735
- Round Bore
- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 72 mm Outside Diameter
- 30.162 mm Width
| I.D. | 30 mm |
| Width | 30.162 mm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| O.D. Type | Straight |
| Bearing Type | Angular Contact Ball Bearing |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 8750 lbf |
| Outer Ring Width | 30.162 mm |
| Inch/Metric | Metric |
| Enclosure | Single Shielded |
| Radial Internal Clearance | C3 |
| Precision Level | Class 0 |
| Dynamic Load Rating | 11400 lbf |
| O.D. | 72 mm |
| Rows of Balls | Double |
| Inner Ring Width | 30.162 mm |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Fillet Radius | 1.016 mm |
| Weight | 1.22 LB |
| EAN or UPC | 4547359539325 |
