NTN Bearing Corp.
5305NRZZG15
Double Row Angular Contact Ball Bearing - Double Shielded w/ Snap Ring
Item #113681703
- Round Bore
- Angular Contact Ball Bearing
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 25.4 mm Width
| Width | 25.400 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 4450 lbf |
| O.D. | 62 mm |
| Load Center | 30.7 mm |
| Groove Position | 3.07 |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Enclosure | Double Shielded |
| Temperature Range [Max] | 250 °F |
| I.D. | 25 mm |
| Snap Ring O.D. | 67.7 mm |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Double |
| Ball Material | Steel |
| Dynamic Load Rating | 6750 lbf |
| Outer Ring Width | 25.4 mm |
| Snap Ring | With Snap Ring |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 7600 rpm |
| Precision Level | Class 0 |
| Fillet Radius | 1 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Radial Internal Clearance | CN |
| Snap Ring Width | 1.9 |
| Inner Ring Width | 25.4 mm |
| Weight | 0.705 LB |
| EAN or UPC | 3413520105723 |
