NTN Bearing Corp.
5303ZZG15
Double Row Angular Contact Ball Bearing - Double Shielded
Item #113625657
- Round Bore
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 47 mm Outside Diameter
- 22.2 mm Width
| Contact Angle | 30° |
| Fillet Radius | 1 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 2790 lbf |
| Limiting Speed - Grease | 10000 rpm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Double Shielded |
| I.D. | 17 mm |
| Outer Ring Width | 22.2 mm |
| Material | High Carbon Chrome Steel |
| O.D. Type | Straight |
| Dynamic Load Rating | 4700 lbf |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| O.D. | 47 mm |
| Load Center | 24 mm |
| Width | 22.200 mm |
| Rows of Balls | Double |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Inner Ring Width | 22.2 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Inch/Metric | Metric |
| Precision Level | Class 0 |
| Weight | 0.353 LB |
| EAN or UPC | 3413520105617 |
