- Round Bore
- Angular Contact Ball Bearing
- 15 mm Inside Diameter
- 42 mm Outside Diameter
- 19 mm Width
| Precision Level | Class 0 |
| Radial Internal Clearance | CN |
| I.D. | 15 mm |
| Inch/Metric | Metric |
| Load Center | 26 mm |
| O.D. | 42 mm |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Bore Type | Round Bore |
| Outer Ring Width | 19 mm |
| Rows of Balls | Double |
| Enclosure | Double Shielded |
| Inner Ring Width | 19 mm |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Fillet Radius | 1 mm |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 9900 rpm |
| Temperature Range [Min] | -40 °F |
| Width | 19.000 mm |
| Contact Angle | 25° |
| Snap Ring | No Snap Ring |
| Weight | 0.278 LB |
| EAN or UPC | 4547359538762 |

