- Cone Bearing
- 2 in Inside Diameter
- 1.42 in Cone Width
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Dynamic Load Rating | 33500 lbf |
| Bore Type | Round Bore |
| Factor | 2.1 |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 2 in |
| Material | Case Carburized Steel |
| Cone Width | 1.42 in |
| Static Load Rating [Max] | 42000 lbf |
| Temperature Range [Min] | -40 °F |
| Weight | 1.819 LB |
| EAN or UPC | 4547359309126 |

