- Cone Bearing
- 2 in Inside Diameter
- 1.42 in Cone Width
| O.D. | N/A |
| Shaft Shoulder Diameter - U (MIN) | 2.56 |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Dynamic Load Rating | 33500 lbf |
| I.D. | 2 in |
| Origin | Cones |
| Tolerance | Standard |
| Shaft Shoulder Diameter - V (MIN) | 2.28 |
| Static Load Rating [Max] | 42000 lbf |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Load Center | -0.5 in |
| Cup Width | N/A |
| Temperature Range [Max] | 250 °F |
| Series | 525 |
| Enclosure | Open |
| Factor | 2.1 |
| Bearing Type | Cone |
| Cone Width | 1.42 in |
| Temperature Range [Min] | -40 °F |
| Weight | 1.786 LB |
| EAN or UPC | 4547359538724 |

