- Cup Bearing
- 6 3/8 in Outside Diameter
- 1.156 in Cup Width
| Cup Width | 1.156 in |
| Housing Shoulder Diameter - Z (MAX) | 5.63 |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 6.06 |
| Material | Case Carburized Steel |
| Bearing Width | 1 9/16 in |
| Weight | 2.457 LB |
| EAN or UPC | 4547359538670 |

