- Cup Bearing
- 6 3/8 in Outside Diameter
- 2 7/16 in Cup Width
| Bearing Width | 3 1/4 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Material | Case Carburized Steel |
| Cup Width | 2 7/16 in |
| Origin | Cups |
| Weight | 4.962 LB |
| EAN or UPC | 4547359309027 |
| Bearing Width | 3 1/4 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Material | Case Carburized Steel |
| Cup Width | 2 7/16 in |
| Origin | Cups |
| Weight | 4.962 LB |
| EAN or UPC | 4547359309027 |