- Cup Bearing
- 6 3/8 in Outside Diameter
- 1.031 in Cup Width
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 6.06 |
| Bearing Type | Cup |
| Bearing Width | 1 7/16 in |
| Housing Shoulder Diameter - Z (MAX) | 5.67 |
| Cup Width | 1.031 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 2.096 LB |
| EAN or UPC | 4547359309010 |

