- Cone Bearing
- 1 5/8 in Inside Diameter
- 1.42 in Cone Width
| Origin | Cones |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Static Load Rating [Max] | 42000 lbf |
| Bore Type | Round Bore |
| Dynamic Load Rating | 33500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.24 |
| I.D. | 1 5/8 in |
| Load Center | -0.5 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Factor | 2.1 |
| Shaft Shoulder Diameter - V (MIN) | 1.97 |
| Cone Width | 1.42 in |
| Weight | 2.299 LB |
| EAN or UPC | 4547359538649 |

