NTN Bearing Corp.
5213T2LLU
Double Row Angular Contact Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #113625656
- Round Bore
- Angular Contact Ball Bearing
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 38.1 mm Width
| Load Center | 59.8 mm |
| Dynamic Load Rating | 18000 lbf |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| No. in Set | Single Bearing |
| Outer Ring Width | 38.1 mm |
| O.D. Type | Straight |
| Inner Ring Width | 38.1 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Width | 38.100 mm |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| Seal Material | Nitrile Rubber |
| Fillet Radius | 1.5 mm |
| O.D. | 120 mm |
| Enclosure | Double Sealed |
| Bearing Type | Angular Contact Ball Bearing |
| Precision Level | Class 0 |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Contact Angle | 30° |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Double |
| Limiting Speed - Grease | 3500 rpm |
| Static Load Rating [Max] | 16400 lbf |
| I.D. | 65 mm |
| Weight | 0.0 LB |
| EAN or UPC | 3413520104993 |
