NTN Bearing Corp.
5213NRZZG15
Double Row Angular Contact Ball Bearing - Double Shielded w/ Snap Ring
Item #113681685
- Round Bore
- Angular Contact Ball Bearing
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 38.1 mm Width
| Width | 38.100 mm |
| Snap Ring | With Snap Ring |
| I.D. | 65 mm |
| Fillet Radius | 1.5 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 18000 lbf |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Load Center | 59.8 mm |
| Static Load Rating [Max] | 16400 lbf |
| Bearing Type | Angular Contact Ball Bearing |
| Rows of Balls | Double |
| Precision Level | Class 0 |
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| O.D. | 120 mm |
| Enclosure | Double Shielded |
| Snap Ring O.D. | 129.7 mm |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 3500 rpm |
| Groove Position | 3.86 |
| Outer Ring Width | 38.1 mm |
| Snap Ring Width | 3.1 |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Inner Ring Width | 38.1 mm |
| Weight | 3.351 LB |
| EAN or UPC | 3413520105013 |
