NTN Bearing Corp.
5212T2ZZNR
Double Row Angular Contact Ball Bearing - Double Shielded w/ Snap Ring
Item #113681680
- Round Bore
- Angular Contact Ball Bearing
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 36.5 mm Width
| I.D. | 60 mm |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Double |
| Precision Level | Class 0 |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Snap Ring O.D. | 116.6 mm |
| No. in Set | Single Bearing |
| Enclosure | Double Shielded |
| Bearing Type | Angular Contact Ball Bearing |
| Static Load Rating [Max] | 13700 lbf |
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| Load Center | 55.1 mm |
| Groove Position | 3.07 |
| Width | 36.500 mm |
| O.D. | 110 mm |
| Dynamic Load Rating | 16200 lbf |
| Limiting Speed - Grease | 3900 rpm |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1.5 mm |
| Outer Ring Width | 36.5 mm |
| Bore Type | Round Bore |
| Snap Ring Width | 2.7 |
| Inner Ring Width | 36.5 mm |
| Snap Ring | With Snap Ring |
| Weight | 2.602 LB |
| EAN or UPC | 4550253066224 |
