NTN Bearing Corp.
5212T2LLU
Double Row Angular Contact Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #113625984
- Round Bore
- Angular Contact Ball Bearing
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 36.5 mm Width
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1.5 mm |
| Precision Level | Class 0 |
| Load Center | 55.1 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Width | 36.500 mm |
| Seal Material | Nitrile Rubber |
| Enclosure | Double Sealed |
| O.D. | 110 mm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| I.D. | 60 mm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 13700 lbf |
| Contact Angle | 30° |
| Dynamic Load Rating | 16200 lbf |
| Rows of Balls | Double |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 3900 rpm |
| Outer Ring Width | 36.5 mm |
| Inner Ring Width | 36.5 mm |
| Weight | 0.0 LB |
| EAN or UPC | 3413520275181 |
