NTN Bearing Corp.
5211T2NRZZ
Double Row Angular Contact Ball Bearing - Double Shielded w/ Snap Ring
Item #113625627
- Round Bore
- Angular Contact Ball Bearing
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 33.3 mm Width
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Snap Ring Width | 2.7 |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 4300 rpm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Precision Level | Class 0 |
| Dynamic Load Rating | 13300 lbf |
| Bearing Type | Angular Contact Ball Bearing |
| Snap Ring O.D. | 106.5 mm |
| Fillet Radius | 1.5 mm |
| Load Center | 49.9 mm |
| I.D. | 55 mm |
| Snap Ring | With Snap Ring |
| Ball Material | Steel |
| O.D. | 100 mm |
| Groove Position | 3.07 |
| Width | 33.300 mm |
| Rows of Balls | Double |
| Outer Ring Width | 33.3 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 33.3 mm |
| Static Load Rating [Max] | 11100 lbf |
| Radial Internal Clearance | CN |
| Enclosure | Double Shielded |
| Weight | 1.931 LB |
| EAN or UPC | 4550253066194 |
