NTN Bearing Corp.
5211CLLU
Double Row Angular Contact Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101105630
- Round Bore
- Angular Contact Ball Bearing
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 33.3 mm Width
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Outer Ring Width | 33.3 mm |
| Contact Angle | 25° |
| Fillet Radius | 1.5 mm |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Double |
| Load Center | 60.5 mm |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Temperature Range [Min] | -40 °F |
| I.D. | 55 mm |
| Precision Level | Class 0 |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 4300 rpm |
| O.D. | 100 mm |
| Width | 33.300 mm |
| Inner Ring Width | 33.3 mm |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 11000 lbf |
| Dynamic Load Rating | 12600 lbf |
| Radial Internal Clearance | CN |
| Seal Material | Nitrile Rubber |
| Inch/Metric | Metric |
| Weight | 2.176 LB |
| EAN or UPC | 4547359537987 |
