- Round Bore
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 30.2 mm Width
| Outer Ring Width | 30.2 mm |
| Ball Material | Steel |
| Inner Ring Width | 30.2 mm |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Dynamic Load Rating | 9100 lbf |
| I.D. | 50 mm |
| O.D. | 90 mm |
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Shielded |
| Radial Internal Clearance | CN |
| Contact Angle | 25° |
| Bore Type | Round Bore |
| Load Center | 54 mm |
| Precision Level | Class 0 |
| Limiting Speed - Grease | 4800 rpm |
| Fillet Radius | 1.1 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Static Load Rating [Max] | 8100 lbf |
| Width | 30.200 mm |
| Weight | 1.614 LB |
| EAN or UPC | 4547359537802 |

