NTN Bearing Corp.
5209WSSLHC3
Double Row Angular Contact Ball Bearing - Double Shielded
Item #104161505
- Round Bore
- Angular Contact Ball Bearing
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 30.162 mm Width
| I.D. | 45 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Static Load Rating [Max] | 11400 lbf |
| Width | 30.162 mm |
| Enclosure | Double Shielded |
| Precision Level | Class 0 |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| O.D. | 85 mm |
| Bore Type | Round Bore |
| Contact Angle | 24° |
| Outer Ring Width | 30.162 mm |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 12300 lbf |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Rows of Balls | Double |
| Ball Material | Steel |
| Fillet Radius | 1.016 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 30.162 mm |
| Temperature Range [Min] | -40 °F |
| O.D. Type | Straight |
| Weight | 1.55 LB |
| EAN or UPC | 4547359537703 |
