NTN Bearing Corp.
5209T2ZZNR
Double Row Angular Contact Ball Bearing - Double Shielded w/ Snap Ring
Item #113681682
- Round Bore
- Angular Contact Ball Bearing
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 30.2 mm Width
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| Precision Level | Class 0 |
| O.D. | 85 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 10800 lbf |
| Snap Ring | With Snap Ring |
| Temperature Range [Min] | -40 °F |
| Groove Position | 3.07 |
| Enclosure | Double Shielded |
| Limiting Speed - Grease | 5100 rpm |
| I.D. | 45 mm |
| Rows of Balls | Double |
| Width | 30.200 mm |
| Outer Ring Width | 30.2 mm |
| Fillet Radius | 1.1 mm |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Snap Ring O.D. | 91.6 mm |
| Snap Ring Width | 1.9 |
| Inner Ring Width | 30.2 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Static Load Rating [Max] | 8300 lbf |
| Load Center | 43.2 mm |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| Weight | 1.565 LB |
| EAN or UPC | 4550253066149 |
