NTN Bearing Corp.
5208T2ZZ
Double Row Angular Contact Ball Bearing - Double Shielded
Item #113681684
- Round Bore
- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- 30.2 mm Width
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| Contact Angle | 30° |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 5500 rpm |
| Dynamic Load Rating | 10800 lbf |
| O.D. | 80 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 8200 lbf |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Load Center | 40.9 mm |
| Radial Internal Clearance | CN |
| Rows of Balls | Double |
| O.D. Type | Straight |
| Inner Ring Width | 30.2 mm |
| Material | High Carbon Chrome Steel |
| Precision Level | Class 0 |
| Snap Ring | No Snap Ring |
| Enclosure | Double Shielded |
| Outer Ring Width | 30.2 mm |
| I.D. | 40 mm |
| Fillet Radius | 1.1 mm |
| Width | 30.200 mm |
| Weight | 1.257 LB |
| EAN or UPC | 4550253066118 |
