- Round Bore
- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- 30.2 mm Width
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 40 mm |
| Ball Material | Steel |
| Seal Type | Contacting Seal |
| Preload Level | C3 Axial Clearance |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Dynamic Load Rating | 8200 lbf |
| Static Load Rating | 34 kN |
| Lubricant | Grease |
| Rows of Balls | Double |
| Limiting Speed - Grease | 5600 rpm |
| Fillet Radius | 1.1 mm |
| Inner Ring Width | 30.2 mm |
| Load Center | 47.5 mm |
| Radial Internal Clearance | CN |
| Contact Angle | 25° |
| O.D. | 80 mm |
| Material | High Carbon Chrome Steel |
| Bearing Type | Angular Contact Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 6500 lbf |
| Outer Ring Width | 30.2 mm |
| Inch/Metric | Metric |
| Enclosure | Double Shielded |
| Series | 5200C |
| Flush Ground | No |
| Width | 30.200 mm |
| Precision Level | Class 0 |
| Weight | 1.391 LB |
| EAN or UPC | 4547359537376 |

