
NTN Bearing Corp.
5207WSSC3
Double Row Angular Contact Ball Bearing - Double Shielded
Item #113156462


- Round Bore
- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 27 mm Width
Enclosure | Double Shielded |
Outer Ring Width | 27 mm |
Contact Angle | 24° |
Precision Level | Class 0 |
Fillet Radius | 1.016 mm |
Material | High Carbon Chrome Steel |
Ball Material | Steel |
Bore Type | Round Bore |
Static Load Rating [Max] | 7750 lbf |
Snap Ring | No Snap Ring |
O.D. | 72 mm |
O.D. Type | Straight |
Bearing Type | Angular Contact Ball Bearing |
Width | 27.000 mm |
I.D. | 35 mm |
Radial Internal Clearance | C3 |
Dynamic Load Rating | 8950 lbf |
Inch/Metric | Metric |
Inner Ring Width | 27 mm |
Rows of Balls | Double |
Temperature Range [Min] | -40 °F |
No. in Set | Single Bearing |
Temperature Range [Max] | 250 °F |
Weight | 1.03 LB |
EAN or UPC | 4550253066101 |
