NTN Bearing Corp.
5206ZZG15
Double Row Angular Contact Ball Bearing - Double Shielded
Item #113625638
- Round Bore
- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 23.8 mm Width
| Radial Internal Clearance | CN |
| Rows of Balls | Double |
| Limiting Speed - Grease | 7100 rpm |
| Static Load Rating [Max] | 4750 lbf |
| Bore Type | Round Bore |
| Dynamic Load Rating | 6650 lbf |
| Outer Ring Width | 23.8 mm |
| Inner Ring Width | 23.8 mm |
| Load Center | 31.4 mm |
| Contact Angle | 30° |
| Bearing Type | Angular Contact Ball Bearing |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Width | 23.800 mm |
| O.D. Type | Straight |
| Precision Level | Class 0 |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1 mm |
| O.D. | 62 mm |
| I.D. | 30 mm |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Enclosure | Double Shielded |
| Temperature Range [Max] | 250 °F |
| Weight | 0.578 LB |
| EAN or UPC | 3413520104665 |
