
NTN Bearing Corp.
5206CLLUC3
Double Row Angular Contact Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101953438


- Round Bore
- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 23.8 mm Width
O.D. | 62 mm |
Fillet Radius | 1 mm |
Inner Ring Width | 23.8 mm |
Inch/Metric | Metric |
Static Load Rating [Max] | 4450 lbf |
Bearing Type | Angular Contact |
Snap Ring | No Snap Ring |
Contact Angle | 30° |
Enclosure | Double Sealed |
Temperature Range [Max] | 250 °F |
Load Center | 36.5 mm |
Width | 23.800 mm |
Radial Internal Clearance | C3 |
Dynamic Load Rating | 6450 lbf |
Bore Type | Round Bore |
Material | High Carbon Chrome Steel |
O.D. Type | Straight |
Limiting Speed - Grease | 6300 rpm |
Rows of Balls | Double |
Seal Material | Nitrile Rubber |
Seal Type | Contact Seals |
No. in Set | Single Bearing |
I.D. | 30 mm |
Outer Ring Width | 23.8 mm |
Ball Material | Steel |
Precision Level | Class 0 |
Temperature Range [Min] | -40 °F |
Weight | 0.668 LB |
EAN or UPC | 4547359536706 |
