- Round Bore
- Angular Contact Ball Bearing
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 20.6 mm Width
| Static Load Rating [Max] | 2770 lbf |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 4800 lbf |
| I.D. | 25 mm |
| Enclosure | Double Shielded |
| Width | 20.600 mm |
| Fillet Radius | 1 mm |
| Contact Angle | 25° |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Outer Ring Width | 20.6 mm |
| Rows of Balls | Double |
| Bearing Type | Angular Contact Ball Bearing |
| Inch/Metric | Metric |
| O.D. Type | Straight |
| Precision Level | Class 0 |
| No. in Set | Single Bearing |
| O.D. | 52 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 20.6 mm |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 8500 rpm |
| Temperature Range [Max] | 250 °F |
| Load Center | 31.5 mm |
| Radial Internal Clearance | CN |
| Weight | 0.403 LB |
| EAN or UPC | 4547359536416 |

