
- Round Bore
- Angular Contact Ball Bearing
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- 20.6 mm Width
Flush Ground | No |
Preload Level | C3 Axial Clearance |
O.D. | 47 mm |
Enclosure | Double Shielded |
Fillet Radius | 1 mm |
Limiting Speed - Grease | 10000 rpm |
Radial Internal Clearance | CN |
Inch/Metric | Metric |
I.D. | 20 mm |
Static Load Rating | 12 kN |
O.D. Type | Straight |
Temperature Range [Max] | 250 °F |
Bearing Type | Angular Contact Ball Bearing |
Seal Type | Contacting Seal |
Static Load Rating [Max] | 2410 lbf |
Inner Ring Width | 20.6 mm |
Material | High Carbon Chrome Steel |
Cage Material | Bearing Steel |
No. in Set | Single Bearing |
Width | 20.600 mm |
Temperature Range [Min] | -40 °F |
Lubricant | Grease |
Rows of Balls | Double |
Outer Ring Width | 20.6 mm |
Snap Ring | No Snap Ring |
Dynamic Load Rating | 3550 lbf |
Series | 5200C |
Bore Type | Round Bore |
Load Center | 28 mm |
Ball Material | Steel |
Precision Level | Class 0 |
Seal Material | Nitrile Rubber (NBR) |
Contact Angle | 25° |
Weight | 0.344 LB |
EAN or UPC | 4547359536157 |
