NTN Bearing Corp.
5201T2LLU
Double Row Angular Contact Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #113156458
- Round Bore
- Angular Contact Ball Bearing
- 12 mm Inside Diameter
- 32 mm Outside Diameter
- 15.9 mm Width
| Enclosure | Double Sealed |
| Load Center | 16.6 mm |
| Outer Ring Width | 15.9 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Limiting Speed - Grease | 15000 rpm |
| Inner Ring Width | 15.9 mm |
| Seal Type | Contact Seals |
| Precision Level | Class 0 |
| Static Load Rating [Max] | 1330 lbf |
| Contact Angle | 30° |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| O.D. Type | Straight |
| Dynamic Load Rating | 2410 lbf |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.6 mm |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| O.D. | 32 mm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Width | 15.900 mm |
| Rows of Balls | Double |
| I.D. | 12 mm |
| Seal Material | Nitrile Rubber |
| Weight | 0.112 LB |
| EAN or UPC | 4547359898163 |
