NTN Bearing Corp.
5200CZZC3
Double Row Angular Contact Ball Bearing - Double Shielded
Item #101873642
- Round Bore
- Angular Contact Ball Bearing
- 10 mm Inside Diameter
- 30 mm Outside Diameter
- 14.3 mm Width
| Snap Ring | No Snap Ring |
| Rows of Balls | Double |
| Precision Level | Class 0 |
| Bearing Type | Angular Contact |
| Outer Ring Width | 14.3 mm |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| O.D. | 30 mm |
| I.D. | 10 mm |
| Width | 14.300 mm |
| Inner Ring Width | 14.3 mm |
| Load Center | 17.5 mm |
| Inch/Metric | Metric |
| Contact Angle | 25° |
| O.D. Type | Straight |
| Dynamic Load Rating | 1610 lbf |
| Fillet Radius | 0.6 mm |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 17000 rpm |
| Enclosure | Double Shielded |
| Static Load Rating [Max] | 875 lbf |
| Temperature Range [Min] | -40 °F |
| Weight | 0.112 LB |
| EAN or UPC | 4547359535631 |
