- Round Bore
- Thrust Ball Bearing
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 65 mm Width
| Enclosure | Open |
| Limiting Speed - Grease | 940 rpm |
| Rows of Balls | Single |
| Bore B | 78 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 1400 rpm |
| Temperature Range [Max] | 250 °F |
| Snap Ring | No Snap Ring |
| I.D. | 75 mm |
| Radial Internal Clearance Specification | N/A |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 138000 lbf |
| Fillet Radius | 2 mm |
| O.D. | 160 mm |
| O.D. Type | Straight |
| Bearing Type | Thrust |
| Dynamic Load Rating | 60500 lbf |
| No. in Set | Single Bearing |
| Weight | 13.162 LB |
| EAN or UPC | 4547359307429 |

