- Round Bore
- Thrust Ball Bearing
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 56 mm Width
| Limiting Speed - Grease | 1100 rpm |
| Radial Internal Clearance | CN |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Dynamic Load Rating | 52000 lbf |
| I.D. | 65 mm |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Fillet Radius | 2 mm |
| O.D. | 140 mm |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Thrust |
| Enclosure | Open |
| Bore B | 68 mm |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 111000 lbf |
| O.D. Type | Straight |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 1600 rpm |
| Ball Material | Steel |
| Weight | 8.874 LB |
| EAN or UPC | 4547359307405 |

