- Round Bore
- Thrust Ball Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 43 mm Width
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 3350 lbf |
| Static Load Rating [Max] | 63500 lbf |
| Bore B | 52 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 1400 rpm |
| Inch/Metric | Metric |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Oil | 2000 rpm |
| O.D. | 110 mm |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| I.D. | 50 mm |
| Bearing Type | Thrust |
| Enclosure | Open |
| Weight | 4.189 LB |
| EAN or UPC | 4547359307375 |

